Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8 in x 16 in Hex Star Point Chisel

  • Mfr # DMAHX118CHBPS

  • Zoro # G516395628


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Length
1.1 in
Height
18.37 in
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAHX118CHBPS
Zoro #
G516395628
UPC #
8925176756
Country of Origin
Italy

Dimensions

Length
1.1 in
Height
18.37 in
Width
1.1 in

Details

Item
Chisels

Description

Diablos Star Point Chisels deliver extreme durability, precision, and stability concrete or hardened material demolition. The reflective energy collar converts impact-generated energy into new energy for maximum material removal. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered rotary drills. The Star Point design provides wider flutes for faster chipping and jam-free material evacuation. Self-sharpening tip increases productivity and extends the tools life. Optimized for maximum performance in cordless and corded rotary hammers.Extreme durability, precision, and longer life in general demolition and clearing reinforcementsReflective energy collar generates new energy for maximum material removalA unique heat treatment process strengthens the chisel for impact resistance and stabilityJam-free Star Point design resists for faster chipping and material evacuationSelf-Sharpening for increased productivity and longer lifeMaximum performance in cordless and corded rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.