Zoro Homepage

1-3/4'' x 12 in SDS-Max Bushing Tool 25 teeth

  • Mfr # DMAMXCH1110

  • Zoro # G016395647


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Length
1.77 in
Height
16.14 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAMXCH1110
Zoro #
G016395647
UPC #
8925176633
Country of Origin
Italy

Dimensions

Length
1.77 in
Height
16.14 in
Width
1.77 in

Details

Item
Chisels

Description

Diablos SDS-Max Bushing Tools deliver extreme durability and stability when roughing up concrete to create a desired exterior finish. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of hitting concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.Extreme durability and longer life in concreteIdeal for roughing up concrete to create exterior finishesA unique heat treatment process strengthens the chisel for impact resistance and stabilityMaximum performance in cordless and corded SDS-Max rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.