
1-3/8 in x 47 in x 52 in Rebar Demon SDS-Max 4-Cutter Full Carbide Head Hammer Drill Bit
Mfr # DMAMX1355
Zoro # G416395636
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Overall Length
52 in
Shank Diameter
1-3/8 in
Material - Machining
Full Carbide Head
Primary Material Application
Reinforced concrete and concrete
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DMAMX1355
Zoro #
G416395636
UPC #
8925174189
Country of Origin
Germany
Dimensions
Overall Length
52 in
Shank Diameter
1-3/8 in
Width
1.4 in
Depth
0.63 in
Details
Item
Hammer Drill Bits
Material - Machining
Full Carbide Head
Primary Material Application
Reinforced concrete and concrete
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
Standards
SDS-Max 4-Cutter
Description
Diablos revolutionary, most complete range of SDS-Plus and SDS-Max Rebar Demon 4-cutter full-carbide head hammer drill bits are the only bits designed to be the most durable, fastest and coolest solutions on the market. The Rebar Demon bits feature up to 2X more Dura-Carbide to withstand up to 1800°F of intense heat whereas standard bits fail at 800°F. Diablos impact resistant 4-cutter full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration and up to 7X longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting.Up to 7X longer life versus standard 2-cutter hammer drill bitsDiablo made Dura-Carbide features up to 2X more carbide that withstands up to 1800°F of intense heat to combat rebar hits versus standard bits that fail at 800°FImpact Resistant 4-Cutter Full Carbide Head extracts smaller bites of rebar for controlled, consistent carbide wear and reduced vibration to deliver fast, precise holesTri-Metal Fusion Welding features up to 3X stronger weld to keep the full carbide head intact during extreme impact such as rebarPrecision Tip delivers stability and accuracy required for fast, precise holesOptimized flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durabilityWear mark indicator ensures precise hole makingOptimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.