1-5/8 in. X 3-1/2 in. L High Speed Steel Forstner Drill Bit Round Shank 1 pk
- Mfr # FB-012
- Zoro # G000489109
product price:
$
22.47
/ea
Key Features
Drill Bit Size
1-5/8 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-5/8"
Drill Bit Material
High-Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB-012
- Zoro #
- G000489109
- UPC #
- 8925480129
- Country of Origin
- Austria
Dimensions
- Drill Bit Size
- 1-5/8 in
- Overall Length
- 3-1/2"
- Shank Size
- 3/8"
- Bit Diameter
- 1-5/8"
Details
- Drill Bit Material
- High-Speed Steel
Description
The Diablo 1-5/8 in. High-Speed Steel Forstner Bit drills straight, angled and overlapping holes in all types of wood without splintering. The sharp center spur accurately locates the center of the hole without walking on the material.
- • Forged construction of the hardened steel body warrants a long bit life and a sharp cutting edge
- • Steep, angled cutting edges produce smooth, flat holes and create chisel-like curls for fast, clean chip removal
- • Ideal for - drilling flat bottom holes, pocket holes or overlapping holes
- • Requires minimum chuck size of 3/8 in.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.