Zoro Homepage
This item is Discontinued.
Diablo 1-7/8" SDS-Plus Thin Wall Carbide Tipped Core Bit DMAPLCC1050

1-7/8" SDS-Plus Thin Wall Carbide Tipped Core Bit (Discontinued)

  • Mfr # DMAPLCC1050
  • Zoro # G3383925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPLCC1050
Zoro #
G3383925
UPC #
8925152293
Country of Origin
Germany

Dimensions

Overall Length
3 in.
Shank Dia.
1-7/8 in.

Details

Item
Drill Bits

Description

Diablo’s SDS-Plus Thin Wall Core Bit range provide one of the fastest and longest lasting coring solutions on the market for concrete applications. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, clean holes. Two ejector holes provide, if needed, easy removal of core. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.