Zoro Homepage

1" Carbide GP Hole Saw

  • Mfr # DHS1000CT

  • Zoro # G0327299


product price: $18.29
/ea

Key Features

Primary Saw Application
Wood, Metal
Tooth Material
Carbide Tipped
Application
Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
Max. Cutting Depth
2-3/8"
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS1000CT
Zoro #
G0327299
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth
2-3/8"
Thread Size
Snap-Lock Plus(TM)
Saw Dia.
1"
Overall Diameter
1 in
Cutting Depth - Maximum
2 3/8 in

Details

Primary Saw Application
Wood, Metal
Tooth Material
Carbide Tipped
Application
Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
Arbor Design
Arbor Not Included
Teeth per Inch
3
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Impact Rated
Not Impact Rated
For Workpiece Material
Cast Iron, Metal, Nail Embedded Wood, Plastic, Stainless Steel, Wood

Description

Hole Saw, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.