Zoro Homepage

1 in x 8 in SDS-Plus Carbide Tipped Mortar Joint Chisel

  • Mfr # DMAPLCH3030

  • Zoro # G516395635


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Height
1.73 in
Width
1.65 in
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPLCH3030
Zoro #
G516395635
UPC #
8925176565
Country of Origin
Italy

Dimensions

Length
9.25 in
Height
1.73 in
Width
1.65 in

Details

Item
Chisels
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers

Description

Diablos Carbide Tipped Mortar Joint Chisels deliver extreme durability, extreme life, and maximum stability when removing mortar and grout brick and block. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of removing mortar and grout. The carbide tipped cutting edge increases durability and extends the life of the chisel. Where standard steel chisels fall short on harder and more abrasive materials, the carbide-tipped mortar joint chisel delivers superior performance and durability. The sharp, straight edge cuts away mortar with speed and ease. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.The carbide tipped cutting edge offers enhanced durability and longer life compared to standard steel chisels, especially when used on harder or more abrasive materialsExtreme durability and extreme life in mortar and grout removal between brick and blockMaximum performance in cordless and corded SDS-Plus rotary hammersA unique heat treatment process strengthens the chisel for impact resistance and stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.