Zoro Homepage

10", 50-Teeth Circular Saw Blade

  • Mfr # D1050CF

  • Zoro # G7111146


product price: $58.19
/ea

Key Features

Number of Teeth
50
For Use With
Studs & Tubing (Wall thickness 1/8" (11 gauge) min 1/2" max); Plates & Bars (Thickness 1/4" (11 gauge) min 1" max); RODS (Diameter 1/2" min 2" max) - Studs/Channels, Angle Iron, Plates/Bars, Pipes/Tubes, EMT Conduit, Threaded Rod
Arbor Hole
1"
Diamond Knockout
Diamond Knockout Not Included
Cutting Depth
1-7/8" Solid, 2-15/16" Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1050CF
Zoro #
G7111146
UPC #
089251354605
Country of Origin
Italy

Dimensions

Cutting Depth
1-7/8" Solid, 2-15/16" Tube
Plate Thickness
0.071 in
Blade Dia.
10 in
Arbor Size
1 in
Max. Cutting Depth
2 15/16 in
Cut Width
0.08 in
Cutting Depth - Maximum
2 15/16 in
Overall Thickness
0.07 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
50
For Use With
Studs & Tubing (Wall thickness 1/8" (11 gauge) min 1/2" max); Plates & Bars (Thickness 1/4" (11 gauge) min 1" max); RODS (Diameter 1/2" min 2" max) - Studs/Channels, Angle Iron, Plates/Bars, Pipes/Tubes, EMT Conduit, Threaded Rod
Arbor Hole
1"
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Metal Cutting Saws
Primary Saw Application
Metal
Application
Metal Cutting
Hook Angle
0 Degrees
Kerf
.083"
Tooth Grind
TCG
Max. RPM
3000
Blade Type
Stainless Steel Cutting
Tip Material
Cermet
Arbor Shape
Round
Max. Blade Speed
3,000 RPM
Metal Cutting Type
Solid Stock
Primary Material Application
Stainless Steel
Materials Cut
Ferrous Metals, Stainless Steel, Steel
For Workpiece Material
Ferrous Metals, Stainless Steel, Steel
Speed - Maximum
3,000 RPM
Compatible Product Type
Metal Cutting Saw
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 3,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 50, Max. Cutting Depth 2 15/16 in, Primary Material Application Stainless Steel, Materials Cut Ferrous Metals, Stainless Steel, Steel, Metal Cutting Type Solid Stock, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Cermet, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Metal Cutting Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.