Zoro Homepage

10", 50-Teeth Circular Saw Blade

  • Mfr # D1050X

  • Zoro # G7111161


product price: $45.19
/ea

Key Features

For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Blade Type
Combination
Primary Saw Application
Wood
Arbor Hole
5/8"
Kerf
.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1050X
Zoro #
G7111161
UPC #
089250205991
Country of Origin
Italy

Dimensions

Blade Dia.
10 in
Plate Thickness
0.071 in
Cutting Depth
4"
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
4 in
Overall Diameter
10 in
Cutting Depth - Maximum
4 in
Overall Thickness
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
50
For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Blade Type
Combination
Primary Saw Application
Wood
Arbor Hole
5/8"
Kerf
.098"
Application
Ripping & Crosscutting Wood
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
6000
Tooth Grind
ATB
Hook Angle
15 Degrees
Tip Material
Carbide
Materials Cut
Plywood, Wood
Arbor Shape
Round
Max. Blade Speed
6,000 RPM
Wood Cutting Type
Plywood
Primary Material Application
Wood
Speed - Maximum
6,000 RPM
For Workpiece Material
Plywood, Wood
Product Type
Circular Saw Blade
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 50, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Metal Cutting Type Not Applicable, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.