Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10", 60-Teeth Circular Saw Blade

  • Mfr # D1060X

  • Zoro # G6638235


product price: $45.49
/ea

Key Features

Number of Teeth
60
For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Kerf
.098"
Hook Angle
15 Degrees
Application
Fine Finish Wood Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1060X
Zoro #
G6638235
UPC #
089250204802
Country of Origin
Italy

Dimensions

Blade Dia.
10 in
Cutting Depth
4"
Plate Thickness
0.071 in
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
4 in
Cutting Depth - Maximum
4 in
Overall Diameter
10 in
Overall Thickness
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Kerf
.098"
Hook Angle
15 Degrees
Application
Fine Finish Wood Cutting
Max. RPM
6000
Tip Material
Carbide
Tooth Grind
HI-ATB
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Wood
Blade Type
Combination
Arbor Hole
5/8"
Primary Material Application
Wood
Arbor Shape
Round
Wood Cutting Type
Finishing
Materials Cut
Plywood, Wood
Max. Blade Speed
6,000 RPM
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
Speed - Maximum
6,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Plywood, Wood

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind HI-ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.