Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Circular Saw Blade

  • Mfr # D1030X

  • Zoro # G1798452


product price: $36.59
/ea

Key Features

Number of Teeth
30
For Use With
superior quality rip cuts (3/4" – 2-3/4") in plywood, OSB, hardwoods, softwoods and pressure-treated wood
Blade Dia.
10 in
Application
Ripping
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1030X
Zoro #
G1798452
UPC #
008925136804
Country of Origin
Italy

Dimensions

Blade Dia.
10 in
Plate Thickness
0.075 in
Cutting Depth
4"
Arbor Size
5/8 in
Max. Cutting Depth
2 in
Cut Width
0.1 in
Overall Thickness
0.08 in
Cutting Depth - Maximum
2 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
30
For Use With
superior quality rip cuts (3/4" – 2-3/4") in plywood, OSB, hardwoods, softwoods and pressure-treated wood
Application
Ripping
Tip Material
Carbide
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Blade Type
Ripping
Arbor Hole
5/8"
Hook Angle
15 Degrees
Kerf
.094"
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
6000
Tooth Grind
ATB
Wood Cutting Type
Plywood
Max. Blade Speed
5,800 RPM
Primary Material Application
Wood
Arbor Shape
Round
Materials Cut
Plywood, Wood
Product Type
Circular Saw Blade
Speed - Maximum
6,000 RPM
For Workpiece Material
Plywood, Wood
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 30, Max. Cutting Depth 2 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Metal Cutting Type Not Applicable, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Ripping, Plate Thickness 0.075 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.