Zoro Homepage

10 in SDS-Plus Bull Point Chisel

  • Mfr # DMAPLCH2080

  • Zoro # G416395643


product price: $16.65
/ea

Key Features

Length
9.25 in
Height
1.73 in
Width
1.65 in
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPLCH2080
Zoro #
G416395643
UPC #
8925176589
Country of Origin
Italy

Dimensions

Length
9.25 in
Height
1.73 in
Width
1.65 in

Details

Item
Chisels
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers

Description

Diablos SDS-Plus Bull Point Chisels deliver extreme durability and stability in general demolition work and clearing reinforcements. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.Extreme durability and longer life in concreteIdeal for general demolition and clearing reinforcementsA unique heat treatment process strengthens the chisel for impact resistance and stabilityMaximum performance in cordless and corded SDS-Plus rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.