10" L x Demolition Cutting Fine Finish Saw Blade, 10"x60TPI, PK2
- Mfr # P106060PP
- Zoro # G7557448
product price:Â
$
50.35
/pk of 2, $25.18/ea
Key Features
Teeth per Inch
60 Hi-ATB
Application
Wood, Plywood, Melamine
Length
10 in
Features
Diameter: 10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P106060PP
- Zoro #
- G7557448
- UPC #
- 008925083689
- Country of Origin
- Italy
Dimensions
- Length
- 10 in
Details
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 60 Hi-ATB
- Application
- Wood, Plywood, Melamine
- Features
- Diameter: 10"
Description
Reciprocating Saw Blade, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.