Angle Grinder;Concrete Surfacing Angle G

  • Mfr # GM13YM
  • Zoro # G823524131
product price: 
$
604.99
/ea
Free Shipping & Returns

Key Features

Guard Adjustment
Tooled Adjustable
Voltage
120V AC
Plug Type
Three-Prong
Tether Style
Not Tether Capable
Tool Series
GM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GM13YM
Zoro #
G823524131
UPC #
717709028463
Country of Origin
Germany
Guard Adjustment
Tooled Adjustable
Voltage
120V AC
Plug Type
Three-Prong
Tether Style
Not Tether Capable
Tool Series
GM
Handle Type
Rat Tail
Accessory Free Tool Change
No
Housing Material
Die-Cast Aluminum
Standards
Not Rated
Dust Management
Dust Shroud
For Workpiece Material
Coatings, Concrete, Screed
Item
Angle Grinder
Plug Type Compatibility
United States
Tool Weight
7.9 lb
Power Source
Corded
Number of Speed Settings
3
Switch Type
Trigger
Safety Features
Double Insulated, Anti-Restart Technology, Soft Start
Includes
Carrying Case (377018), Diamond Cup Wheel for Concrete (377026M), Wrench (377098)
Anti-Kickback Clutch Type
Mechanical
Kit Contents
Carrying Case, Diamond Cup Wheel, Wrench
Minimum Speed
3,800 RPM
Current
15 A
Number of Pieces
3
Features
Front Handle, Restart Protection, Soft Start, Variable Speed
Switch Location
Bottom
Handle Material
Rubber/Plastic
Head Type
Standard Head
Number of Conductors
3
Maximum Speed
8,200 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
5 in
Spindle Thread Size
5/8"-11
Overall Length
13 1/2 in
Wire Rope Length
13 1/2 in
Length
13 1/2 in
Fits Chest Size
Front Handle, Restart Protection, Soft Start, Variable Speed

Description

Angle Grinder, Wheel Diameter 5 in, Current 15 A, Minimum Speed 3,800 RPM, Switch Type Trigger, Overall Length 13 1/2 in, Kit Contents Carrying Case, Diamond Cup Wheel, Wrench, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable, Dust Management Dust Shroud

Ratings & reviews