10in. x 6-Teeth HardieBlade Saw Blade for Fiber Cement

  • Mfr # D1006DH

  • Zoro # G115500249


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Cement Cutting
Thickness
0.087 in
Max. RPM
6000
Arbor Size
5/8"
Kerf
0.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1006DH
Zoro #
G115500249
UPC #
8925077640
Country of Origin
Italy

Dimensions

Thickness
0.087 in
Arbor Size
5/8"
Blade Diameter
10 in
Plate Thickness
0.063 in
Width
11.7 in
Depth
0.2 in

Details

For Use With
Fiber Cement Cutting
Max. RPM
6000
Kerf
0.087"

Description

Diablo's HardieBlade Saw Blade for Fiber Cement recommended by James Hardie Building Products. Diablo Fiber Cement Blades generate up to 50% less respirable dust*, while delivering the longest life in all fiber cement materials. Diablo's polycrystalline diamond PCD blades feature a unique, spark-eroded Triple Chip grind for up to 75X the life of conventional carbide blades. Diablo's HardieBlade Saw Blades are perfect for full-time use in heavy duty applications like cutting multiple pieces of fiber cement board. * Dust generation does not necessarily correlate directly to exposure risk.


  • The only approved James Hardie polycrystalline diamond (PCD) tipped fiber cement saw blade
  • The PCD triple chip design offers up to 75X longer cutting life than standard carbide blades
  • Feature a unique, spark-eroded Triple Chip grind for long life – up to 75X the life in fiber cement of conventional carbide blades
  • Perfect for full time use in heavy duty applications like cutting multiple pieces of fiber cement board.
  • Note: Dust generation does not necessarily correlate directly to exposure risk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.