Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12", 100-Teeth Circular Saw Blade

  • Mfr # D12100X

  • Zoro # G6639090


product price: $72.99
/ea

Key Features

Number of Teeth
100
For Use With
Superior quality finishes on fine molding, hardwoods, softwoods, veneered plywood, melamine and more
Hook Angle
7 Degrees
Tip Material
Carbide
Kerf
.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12100X
Zoro #
G6639090
UPC #
089250917801
Country of Origin
Italy

Dimensions

Plate Thickness
0.071 in
Blade Dia.
12 in
Cutting Depth
4"
Arbor Size
1 in
Cut Width
0.1 in
Max. Cutting Depth
4 in
Cutting Depth - Maximum
4 in
Overall Diameter
12 in
Overall Thickness
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
100
For Use With
Superior quality finishes on fine molding, hardwoods, softwoods, veneered plywood, melamine and more
Hook Angle
7 Degrees
Tip Material
Carbide
Kerf
.098"
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
5000
Tooth Grind
ASFG
Application
Ultimate Polished Finish Wood Cutting
Arbor Hole
1"
Primary Saw Application
Wood
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Blade Type
Finishing
Wood Cutting Type
Finishing
Primary Material Application
Wood
Materials Cut
Plywood, Wood
Max. Blade Speed
5,000 RPM
Arbor Shape
Round
For Workpiece Material
Plywood, Wood
Speed - Maximum
5,000 RPM
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 5,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 100, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 7 Degrees , Tooth Grind ASFG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.