Zoro Homepage

12", 80-Teeth Circular Saw Blade

  • Mfr # D1280CF

  • Zoro # G6637709


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
For Use With
Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max) - Studs/Channels, Angle Iron, Plates/Bars, Pipes/Tubes, EMT Conduit, Threaded Rod
Blade Dia.
12 in
Cutting Depth
2"
Arbor Hole
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1280CF
Zoro #
G6637709
UPC #
089251354773
Country of Origin
Italy

Dimensions

Blade Dia.
12 in
Cutting Depth
2"
Plate Thickness
0.071 in
Arbor Size
1 in
Max. Cutting Depth
2 in
Cut Width
0.08 in
Cutting Depth - Maximum
2 in
Overall Thickness
0.07 in
Overall Diameter
12 in

Details

Item
Circular Saw Blade
Number of Teeth
80
For Use With
Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max) - Studs/Channels, Angle Iron, Plates/Bars, Pipes/Tubes, EMT Conduit, Threaded Rod
Arbor Hole
1"
Tooth Grind
TCG
Blade Type
Stainless Steel Cutting
For Use With Saw Type
Metal Cutting Saws
Max. RPM
1800
Tip Material
Cermet
Primary Saw Application
Metal
Application
Thin Metal Cutting
Kerf
.083"
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
0 Degrees
Materials Cut
Ferrous Metals, Stainless Steel, Steel
Arbor Shape
Round
Metal Cutting Type
Thin Metal
Max. Blade Speed
1,800 RPM
Primary Material Application
Stainless Steel
Series
Steel Demon
For Workpiece Material
Ferrous Metals, Stainless Steel, Steel
Compatible Product Type
Metal Cutting Saw
Product Type
Circular Saw Blade
Speed - Maximum
1,800 RPM

Description

Circular Saw Blade, Series Steel Demon, Blade Dia. 12 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Max. Cutting Depth 2 in, Primary Material Application Stainless Steel, Materials Cut Ferrous Metals, Stainless Steel, Steel, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Cermet, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Metal Cutting Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.