Zoro Homepage

12", 80-Teeth Circular Saw Blade

  • Mfr # D1280X

  • Zoro # G6638880


product price: $62.99
/ea

Key Features

Number of Teeth
80
For Use With
Fine finish crosscuts in Hardwoods & Softwoods. Chip free cuts in Veneered Plywood, Melamine, & MDF
Cutting Depth
4"
Arbor Hole
1"
Application
Fine Finish Wood Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1280X
Zoro #
G6638880
UPC #
089250302775
Country of Origin
Italy

Dimensions

Cutting Depth
4"
Plate Thickness
0.087 in
Blade Dia.
12 in
Arbor Size
1 in
Cut Width
0.12 in
Max. Cutting Depth
4 in
Cutting Depth - Maximum
4 in
Overall Diameter
12 in
Overall Thickness
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
80
For Use With
Fine finish crosscuts in Hardwoods & Softwoods. Chip free cuts in Veneered Plywood, Melamine, & MDF
Arbor Hole
1"
Application
Fine Finish Wood Cutting
Kerf
.118"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Wood
Hook Angle
7 Degrees
Max. RPM
5000
Tooth Grind
HI-ATB
Blade Type
Combination
Tip Material
Carbide
Primary Material Application
Wood
Arbor Shape
Round
Materials Cut
Plywood, Wood
Wood Cutting Type
Finishing
Max. Blade Speed
5,000 RPM
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
Product Type
Circular Saw Blade
For Workpiece Material
Plywood, Wood
Speed - Maximum
5,000 RPM

Description

Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 5,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.12 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind HI-ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.