Zoro Homepage

12 in L x 14/18 TPI 2 PK

  • Mfr # DS1214BF2

  • Zoro # G405897578


product price: $10.99
/pk 2, $5.50/ea
Sold in multiples of 5 for $54.95

Key Features

Teeth per Inch
14/18
Length
12 in
Material
Bi-Metal
Tooth Design
Dual Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1214BF2
Zoro #
G405897578
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
12 in

Details

Teeth per Inch
14/18
Material
Bi-Metal
Tooth Design
Dual Tooth

Description

Diablo's next generation reciprocating saw blades with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blade's Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance than those of standard blades.


  • • Thick demolition blade body for extreme durability
  • • Perma-shield coating protects the blade from heat, gumming and corrosion
  • • Dual tooth design features a double tooth configuration with small gullets for faster material removal and extra durability
  • • 1 in. demolition body for straighter cuts with less vibration
  • • Medium metals (1/16" to 5/16")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.