12 in L x 14/18 TPI Reciprocating Saw Blade, 25 PK

  • Mfr # DS1214WBF25

  • Zoro # G4882416


product price:  $89.99
/pk 25, $3.60/ea
Free Shipping & Returns

Key Features

Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS1214WBF25
Zoro #
G4882416
UPC #
008925131557
Country of Origin
Switzerland

Dimensions

Length
12 in
Height
1 in
Blade Length
12 in
Cut Width
0.043 in
Overall Length
12 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Overall Width
1 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
For Use With Saw Type
Medium Metal Cutting
Shank
1/2" Universal
Application
Demolition
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Blade Material
Bi-Metal
Primary Material Application
Demolition
For Workpiece Material
Ferrous Metal, Non-Ferrous Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Ferrous Metals, Non-Ferrous Metals, Blade Length 12 in, Teeth per Inch 14/18, Cut Width 0.043 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.