Zoro Homepage

12 in L x 3 TPI Reciprocating Saw Blade, 3 PK

  • Mfr # DS1203CP3

  • Zoro # G1922361


product price: $35.89
/pk 3, $11.96/ea

Key Features

Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Straight, Tapered
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1203CP3
Zoro #
G1922361
UPC #
008925138402
Country of Origin
United States

Dimensions

Length
12 in
Height
1 in
Blade Length
12 in
Cut Width
0.049 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Overall Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Straight, Tapered
Shank
1/2" Universal
Number of Cutting Edges
1
Application
Metalworking, Construction, Wood
For Use With Saw Type
Pruning
Materials Cut
Wood
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 12 in, Teeth per Inch 3, Cut Width 0.049 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.