Bi-Metal Reciprocating Saw Blade For Nail Embedded Wood, Straight, 4/6 Teeth Per Inch, 12 in L

  • Mfr # DS1212BW5

  • Zoro # G4882565


product price: $26.55
/pk 5, $5.31/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS1212BW5
Zoro #
G4882565
UPC #
008925099253
Country of Origin
Switzerland

Dimensions

Length
12 in
Height
1 in
Cut Width
0.063 in
Blade Length
12 in
Overall Thickness
0.06 in
Overall Width
1 in
Overall Length
12 in
Cut Width - Maximum
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Nail-embedded wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Nail-Embedded Wood
Materials Cut
Clean Wood, Nail-Embedded Wood
For Workpiece Material
Clean Wood, Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 12 in, Teeth per Inch 4/6, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.