Zoro Homepage

12 in L x 4/6/2025 TPI 2 PK

  • Mfr # DS1212BW2

  • Zoro # G015500042


product price: $15.75
/pk 2, $7.88/ea
Sold in multiples of 5 for $78.75

Key Features

Teeth per Inch
4/6/2025
Length
12 in
Material
Bi-Metal
Application
Nail-Embedded Wood
For Use With Saw Type
Nail-embedded wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1212BW2
Zoro #
G015500042
UPC #
8925099093
Country of Origin
United States

Dimensions

Length
12 in
Width
1.3 in
Depth
0.3 in

Details

Teeth per Inch
4/6/2025
Material
Bi-Metal
Application
Nail-Embedded Wood
For Use With Saw Type
Nail-embedded wood

Description

Diablo's Bi-Metal Reciprocating Saw Blades for Nail-Embedded Wood are specifically designed for maximum performance and superior results in all rough-in applications. These high-performance blades feature bi-metal technology that delivers up to 5X longer life compared to standard blades on the market. Diablo's patented variable tooth technology provides faster cuts with less vibration. An oversized blade body helps with rigidity and stability with every cut, while Diablo's Perma-SHIELD non-stick coating prevents heat buildup, gumming and corrosion.


  • Perma-SHIELD® coating protects the blade from heat, gumming, and corrosion
  • 1" Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to 5X longer life compared to standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Enhanced tip-to-blade connection for increased hardness and rigidity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.