Zoro Homepage

12 in L x 5 TPI 5 PK

  • Mfr # DS1205FG

  • Zoro # G515500344


product price: $37.59
/pk 5, $7.52/ea

Key Features

Teeth per Inch
5
Length
12 in
For Use With Saw Type
Pruning
Depth
0.3 in
Hook Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1205FG
Zoro #
G515500344
UPC #
8925098584
Country of Origin
Switzerland

Dimensions

Length
12 in
Depth
0.3 in
Width
1.7 in

Details

Teeth per Inch
5
For Use With Saw Type
Pruning
Hook Angle

Description

Diablo's Fleam Ground Reciprocating Saw Blades for Pruning provide exceptional cutting performance in extreme wood cutting applications. This blade includes high performance features including bi-directional tooth design and precision fleam ground teeth, translating to super-fast results across multiple wood materials. This blade is not recommended for cutting wood with nails.


  • Precision Fleam Ground Teeth for super fast cutting in wood materials
  • Hardened cutting edge for long and durable cutting life
  • Deep-seated gullets for easy chip removal and fast cutting
  • Bi-Directional tooth design for fast and smooth cutting in both directions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.