12 in L x 5/7 TPI Reciprocating Saw Blade, 3 PK

  • Mfr # DS1206CWS3

  • Zoro # G4882705


product price: $39.49
/pk 3, $13.16/ea

Key Features

Teeth per Inch
5/7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1206CWS3
Zoro #
G4882705
UPC #
008925132882
Country of Origin
United States

Dimensions

Length
12 in
Height
1 in
Blade Length
12 in
Cut Width
0.049 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Overall Width
1 in
Overall Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5/7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Nail-embedded wood
Application
Demolition, Clean Wood, Nail-Embedded Wood
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
Materials Cut
Clean Wood, Nail-Embedded Wood
Primary Material Application
Demolition
For Workpiece Material
Clean Wood, Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 12 in, Teeth per Inch 5/7, Cut Width 0.049 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.