Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in L x 6/9 TPI Reciprocating Saw Blade, 3 PK

  • Mfr # DS1209CGP3

  • Zoro # G1922343


product price: $46.25
/pk 3, $15.42/ea

Key Features

Teeth per Inch
6/9
Material
Steel
Tip Material
Carbide
Back Style
Straight, Tapered
Application
General Purpose; Clean Wood; Metal; Nail-Embedded Wood; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1209CGP3
Zoro #
G1922343
UPC #
008925138693
Country of Origin
United States

Dimensions

Length
12 in
Height
1 in
Cut Width
0.049 in
Blade Length
12 in
Overall Length
12 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6/9
Material
Steel
Tip Material
Carbide
Back Style
Straight, Tapered
Application
General Purpose; Clean Wood; Metal; Nail-Embedded Wood; Plastic
For Use With Saw Type
General Purpose
Shank
1/2" Universal
Number of Cutting Edges
1
Blade Material
Steel
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Plastic
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Clean Wood, Metal 3/32 in to 1/4 in, Nail-Embedded Wood, Plastic

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 12 in, Teeth per Inch 6/9, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.