12 in L x 8/10 TPI Reciprocating Saw Blade, 25 PK
Mfr # DS1208BFD25
Zoro # G1922483
product price:Â $89.99
/pk 25, $3.60/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8/10
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS1208BFD25
Zoro #
G1922483
UPC #
008925138563
Country of Origin
Switzerland
Dimensions
Length
12 in
Height
1 in
Blade Length
12 in
Cut Width
0.063 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in
Overall Width
1 in
Overall Length
12 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8/10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
Application
Metalworking, Construction
Shank
1/2" Universal
For Use With Saw Type
Thick Metal Cutting
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Thick Metal
For Workpiece Material
Metal 1/8 in to 1/2 in
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Blade Length 12 in, Teeth per Inch 8/10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.