12 in x 5 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # DS1205FG5

  • Zoro # G4882571


product price: $22.49
/pk 5, $4.50/ea

Key Features

Teeth per Inch
5
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1205FG5
Zoro #
G4882571
UPC #
008925099314
Country of Origin
Switzerland

Dimensions

Length
12 in
Height
1 in
Cut Width
0.049 in
Blade Length
12 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Overall Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
Shank
1/2" Universal
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking, Wood
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 12 in, Teeth per Inch 5, Cut Width 0.049 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.