Shop DIABLO
See all product information
Create Account
1/2 in. X 6 in. L High Speed Steel Clean Wood Spade Bit Hex Shank 2 pk
- Mfr # DSP2050-P2
- Zoro # G406432587
product price:
$
9.19
/ea
Key Features
Overall Length
6"
Shank Size
1/4 in
Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSP2050-P2
- Zoro #
- G406432587
- UPC #
- 8925153146
- Country of Origin
- China
Dimensions
- Overall Length
- 6"
- Shank Size
- 1/4 in
- Diameter
- 1/2 in
Description
Diablo's spade bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood. The high-performance SPEED-TIP design self-feeds for faster hole making when compared to traditional spade bits. An optimized Curved Paddle design enhances the chip evacuation process for more holes per charge. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.
- • Speed-Tip self-feed design effortlessly pulls the bit with minimal effort and faster holes
- • Angled spur cutting edge scores wood for clean holes and reduced blowout
- • Ideal for cuts with hardwood, softwood and plywood
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.