
12 in x 8/14 TPI Reciprocating Saw Blade, 200 PK
Mfr # DS1214BGP200
Zoro # G903674190
product price:Â $635.99
/pk 200, $3.18/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8/14
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS1214BGP200
Zoro #
G903674190
UPC #
008925141433
Country of Origin
Switzerland
Dimensions
Length
12 in
Overall Length
12 in
Overall Width
1 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Nail-embedded wood, metal & plastics
For Use With Saw Type
Wood, meatal, & plastic
Cutting Edge Style
Rigid for Straight Cuts
Tooth Design
Variable Tooth
Description
Reciprocating Saw Blade, Teeth per Inch 8/14, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.