12" L x Demolition Cutting Fine Finish Saw Blade, 12"x80TPI, PK2

  • Mfr # P128080PP

  • Zoro # G7557475


product price:  $57.97
/pk 2, $28.99/ea

Key Features

Teeth per Inch
80 Hi-ATB
Application
Fine Finish Crosscuts in Hardwoods and Softwoods; Chip Free Cuts in Veneered Plywood, Melamine and MDF
Features
Diameter: 12"
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P128080PP
Zoro #
G7557475
UPC #
-
Country of Origin
Italy

Dimensions

Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
80 Hi-ATB
Application
Fine Finish Crosscuts in Hardwoods and Softwoods; Chip Free Cuts in Veneered Plywood, Melamine and MDF
Features
Diameter: 12"

Description

Reciprocating Saw Blade, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.