Zoro Homepage

1/2" x 18" Detail File Sanding Belt Assorted Pack (6-pc)

  • Mfr # DCB518ASTS06G

  • Zoro # G713370312


product price: $14.59
/pk 5, $2.92/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB518ASTS06G
Zoro #
G713370312
UPC #
008925172550
Country of Origin
United States

Details

Item
Belt Assorted,1/2 x 18 in L,PK5

Description

Diablo's 1/2" x 18" detail file sanding belts include break-through innovations that improve performance, extend sanding life, and increase productivity. Featuring a premium aluminum oxide blend, these belts remove material faster than other sanding belts and offer an extra-long sanding life. The stearate coating reduces build-up while the premium joint connection ensures the belt can withstand a variety of sanding applications such as heavy stock removal, planing and sanding. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading while the superior grain bonding system, ENDURA-BOND, delivers longer life and extreme durability.Assorted Pack includes: (2) 50-Grit/Coarse grit sanding belts for surface leveling and heavy stock/paint removal, (2) 80-Grit/Medium grit sanding belts for moderate stock removal, and (2) 120-Grit/Fine grit sanding belts for final sandingPremium aluminum oxide blend for fast material removal and extra-long sanding lifeStearate coating reduces pitch build-up or loading of the beltPremium joint connection creates a strong bond, keeping the belt intact while sanding an array of applicationsClog-SHIELD reduces pitch build-up and cloggingENDURA-BOND provides superior grit-to-backing bond for extreme durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.