Zoro Homepage

12in. 20mm High Speed Metal Cut-Off Disc

  • Mfr # DBD120125G01F

  • Zoro # G516041846


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Inside Dia.
12 in
Arbor
20mm
Depth
0.1 in
Width
11.75 in
RPM
6350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD120125G01F
Zoro #
G516041846
UPC #
8925094661
Country of Origin
Malaysia

Dimensions

Inside Dia.
12 in
Depth
0.1 in
Width
11.75 in
Overall Diameter
12"
Overall Thickness
1/8"

Details

Arbor
20mm
RPM
6350
For Use With
Cut-Off
Primary Material Application
steel, stainless, cast iron, sheet metal
Wheel Type
1
Abrasive Material
Aluminum Oxide

Description

Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in cut-off work.


  • Premium Aluminum Oxide Blend, a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Tool use 12" gas powered saw for cutting metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.