Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. Forstner Bit for Wood

  • Mfr # FB-003

  • Zoro # G916041965


product price: $9.39
/ea

Key Features

Overall Length
3-1/2"
Shank Size
1/4"
Bit Diameter
1/2"
Drill Bit Material
High-Speed Steel
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-003
Zoro #
G916041965
UPC #
8925480037
Country of Origin
Austria

Dimensions

Overall Length
3-1/2"
Shank Size
1/4"
Bit Diameter
1/2"
Width
3.25 in
Inside Dia.
1/2 in
Shank Diameter
1/4 in
Maximum Drilling Depth
1 in

Details

Drill Bit Material
High-Speed Steel
For Use With
Drills plywoods, hardwoods, and softwoods.

Description

Diablo's Forstner Bits for Wood have a sharp spur that accurately locates the center of the hole for precision. The bit drills straight, angled and overlapping holes in all types of wood without splintering.


  • Requires minimum chuck size of 3/8"
  • Drills holes in all types of wood without splintering
  • Forged construction, hardened steel body for an extended life and a sharp cutting edge
  • Ultra-sharp spur resists walking on material and ensures an accurate hole
  • Steep, angled cutting edges produce smooth, flat holes and create chisel-like curls for fast, clean chip removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.