Zoro Homepage

12in. x 18in. Non-Woven White Buffer Pad, 5PK

  • Mfr # DCP120WHTM01G

  • Zoro # G616042194


product price: $22.25
/pk 5, $4.45/ea

Key Features

Width
12.25 in
For Use With
Floor Buffer
Depth
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP120WHTM01G
Zoro #
G616042194
UPC #
8925095217
Country of Origin
Mexico

Dimensions

Width
12.25 in
Depth
1.6 in

Details

For Use With
Floor Buffer

Description

Diablo's premium non-woven buffer pad includes break-through innovations that improve performance, extend sanding life and increase productivity. This buffer pad is ideal for finish removal on various floor surfaces. Designed to be used with floor sanders.


  • For use with Clarke-American OBS23
  • Recommended use - light stock removal and final sanding preparation before top coat placement
  • Durable pad is built to provide a long working life
  • Ideal for sanding wood, linoleum and ceramic tile
  • White (Fine Grit) Square Buffer Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.