1/2in. x 4in. x 10in. AMPED Rebar Demon SDS-Plus 4-Cutter Full Carbide Drill Bit, 5PK

  • Mfr # DMAPLA4440-S6

  • Zoro # G815700772


product price:  $227.99
/pk 5, $45.60/ea
Free Shipping & Returns

Key Features

Shank Type
SDS Plus
Depth
2.76 in
Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMAPLA4440-S6
Zoro #
G815700772
UPC #
8925172048
Country of Origin
Germany

Dimensions

Depth
2.76 in
Width
2.76 in

Details

Shank Type
SDS Plus

Description

Diablo's AMPED Rebar Demon 4-Cutter Full Carbide Head Dust Extraction Hammer Drill Bits amplify concrete drilling with the only hammer drill bits to drill fast, clean holes into reinforced and clean concrete in one easy step. The AMPED Rebar Demon bits feature Diablos highly durable Dura-Carbide to withstand up to 1800°F of intense heat whereas standard bits fail at 800°F. Diablos impact resistant 4-cutter tungsten full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration, and longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. The removable stainless-steel sleeve along with the Snap-Lock Adapter sold separately creates the first ever 4-cutter full carbide head one-step clean hole vacuum system by removing up to 97% dust and debris in one action. The elimination of the Blow-Brush-Blow cleaning method and the need of rebar cutters is now obsolete, making chemical anchor preparation up to 3X faster than current methods. Epoxy and anchor placement can now be accomplished immediately. In addition, reduction of airborne silica dust helps to create a safer and healthier working environment, whether it be indoors or outdoors. Including a Precision Tip, the sharp 90° pyramid shaped tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting. A visible wear mark indicates and assures the accuracy of the drilling diameter. Whether completing interior, overhead drilling or exterior jobs, these revolutionary dust extraction hammer drill bits deliver extreme durability, ultimate productivity, and maximum dust reduction versus current drilling and dust reduction systems.


  • 5 Bits + 1 Snap-LockTM Adapter provides up to 15% savings when purchased together.
  • The Ultimate Concrete Drilling and Productivity Solution saves up to 66% in labor and $200 per SDS-Max bit and $75 per SDS-Plus bit by creating ultra-clean holes and environments, maximizing speed, and delivering extreme durability.
  • Diablo's patented dust extraction system extracts up to 97% of dust particles generated while drilling to create clean holes ready for anchor placement and a clean, safer working environment.
  • Diablo's AMPED Rebar Demon Dust Extraction System revolutionizes hole drilling by simultaneously extracting dust debris and drilling holes, streamlining the process from five steps down to two, resulting in a labor savings of 66%! This innovative Drill-to-Fill solution speeds up the hole drilling process by up to 3X compared to standard bits.
  • Diablo's 4-Cutter Full Carbide Head continues to revolutionize traditional hole drilling solutions. Its Dura-Carbide composition, paired with its impact-resistant design, withstands the demands of high-powered hammer drills, concrete, and rebar. By managing carbide wear, minimizing vibration, and executing precise boring, Diablo's 4-Cutter Full Carbide Head offers an impressive lifespan up to 7X longer than standard two-cutter bits. This groundbreaking technology enables users to reduce spend on bits, transitioning from (7) 2-cutter bits to just (1) AMPED Rebar Demon bit, leading to potential savings of up to $200 per SDS-Max bit and up to $75 per SDS-Plus bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.