12in. x 8-Teeth HardieBlade Saw Blade for Fiber Cement

  • Mfr # D1208DH

  • Zoro # G915499910


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Cement Cutting
Width
13.45 in
Arbor Size
1"
Thickness
0.087 in
Kerf
0.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1208DH
Zoro #
G915499910
UPC #
8925077657
Country of Origin
Italy

Dimensions

Blade Diameter
12 in
Width
13.45 in
Arbor Size
1"
Thickness
0.087 in
Plate Thickness
0.063 in
Depth
0.3 in

Details

For Use With
Fiber Cement Cutting
Kerf
0.087"
Max. RPM
6000

Description

Diablo HardieBlade Saw Blade is the only PCD PolyCrystalline Diamond tipped fiber cement blade recommended by James Hardie Building Products. Diablo Fiber Cement Blades generate up to 50% less respirable dust*, while delivering the longest life in all fiber cement materials. Diablo's HardieBlades feature a unique, spark-eroded Triple Chip grind for long life up to 75X the life in fiber cement of conventional carbide blades Diablo's HardieBlades are perfect for full time use in heavy duty applications like cutting multiple pieces of fiber cement board. * Dust generation does not necessarily correlate directly to exposure risk.


  • The only approved James Hardie polycrystalline diamond (PCD) tipped fiber cement saw blade
  • The PCD triple chip design offers up to 75X longer cutting life than standard carbide blades
  • Feature a unique, spark-eroded Triple Chip grind for long life – up to 75X the life in fiber cement of conventional carbide blades
  • Perfect for full time use in heavy duty applications like cutting multiple pieces of fiber cement board.
  • Note: Dust generation does not necessarily correlate directly to exposure risk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.