Zoro Homepage

1/3 Sheet 800-Grit Wet/Dry Sanding Sheets 10-Piece

  • Mfr # DCS323800S10W

  • Zoro # G016041865


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Width
3.75 in
Depth
0.3 in
For Use With
Intermediate Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS323800S10W
Zoro #
G016041865
UPC #
8925155911
Country of Origin
Switzerland

Dimensions

Width
3.75 in
Depth
0.3 in

Details

For Use With
Intermediate Polishing

Description

Diablo's premium wet/dry sanding sheets include breakthrough innovations that improve performance, extend sanding life and increase productivity. Featuring a premium silicone carbide blend, these sheets provide a superior polished finish, faster and offer an extra-long sanding life in wet and dry sanding applications. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding sheets with longer life and extreme durability. These sanding sheets are designed for maximum performance whether wet or dry when hand sanding or using orbital sanders.


  • Ultra polish grit for final wood polishing, and step-up polishing for other materials
  • For wet and dry sanding and polishing
  • Premium silicone carbide blend provides a superior finish and longer life
  • Clog-SHIELDTM reduces pitch build-up and clogging
  • ENDURA-BONDTM provides superior grit-to-backing bond for extreme durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.