Shop DIABLO
See all product information
Create Account
13/32" Metal Drill Bit
- Mfr # DMD1332JP1
- Zoro # G723516663
product price:Â
$
17.69
/ea
Key Features
Overall Length
5 1/5 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
13/32 in
Number of Flutes
2
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD1332JP1
- Zoro #
- G723516663
- UPC #
- 008925172840
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5 1/5 in
- Drill Bit Size
- 13/32 in
- Shank Dia.
- 3/8 in
- Flute Length
- 3 2/5 in
- Shank Length
- 1 4/5 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 5 1/5 in
- Length
- 5 1/5 in
Details
- Item
- Metal Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced with Three Flats
- Secondary Material Application ISO Code
- N
- Primary Material Application
- Cast Iron, Hardened Steel, Stainless Steel
- Secondary Material Application
- Aluminum, Plastic, Wood
- Flute Type
- Spiral
- Helix Angle - Minimum
- 30 Degrees
- Primary Material Application ISO Code
- H, K, M, P
- Drill Bit Point Type
- Split Point
Description
Metal Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 130 Degrees , Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.