Zoro Homepage

14", 84-Teeth Circular Saw Blade

  • Mfr # D1484X

  • Zoro # G6639145


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
84
For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Max. RPM
5000
Cutting Depth
6"
Blade Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1484X
Zoro #
G6639145
UPC #
089250209715
Country of Origin
Italy

Dimensions

Cutting Depth
6"
Plate Thickness
0.087 in
Blade Dia.
14 in
Arbor Size
1 in
Cut Width
0.12 in
Max. Cutting Depth
6 in
Overall Thickness
0.09 in
Cutting Depth - Maximum
6 in
Overall Diameter
14 in

Details

Item
Circular Saw Blade
Number of Teeth
84
For Use With
High quality crosscuts and rip cuts in wood, plywood & melamine
Max. RPM
5000
Blade Type
Combination
Arbor Hole
1"
Primary Saw Application
Wood
Tip Material
Carbide
Tooth Grind
ATB
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Hook Angle
15 Degrees
Application
Fine Finish Wood Cutting
Diamond Knockout
Diamond Knockout Not Included
Kerf
.118"
Materials Cut
Plywood, Wood
Wood Cutting Type
Finishing
Max. Blade Speed
5,000 RPM
Arbor Shape
Round
Primary Material Application
Wood
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
Product Type
Circular Saw Blade
Speed - Maximum
5,000 RPM
For Workpiece Material
Plywood, Wood

Description

Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 5,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 84, Max. Cutting Depth 6 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.12 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.