14 in. D X 20 mm Silicon Carbide Masonry Cut-Off Disc 1 pk
- Mfr # DBD140125G01C
- Zoro # G2916791
product price:
$
11.19
/ea
Key Features
Arbor Size
20 mm
Thickness
1/8 in
Diameter
14 in
Max. Blade Speed
5450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBD140125G01C
- Zoro #
- G2916791
- UPC #
- 8925094678
- Country of Origin
- Sierra Leone
Dimensions
- Arbor Size
- 20 mm
- Thickness
- 1/8 in
- Diameter
- 14 in
Details
- Max. Blade Speed
- 5450
Description
Diablo's premium high speed masonry cut-off discs provide superior performance and increased productivity. Featuring a premium silicone carbide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.
- • Silicone Carbide Blend - a superior quality formulation designed for fast material removal and long cutting life
- • For use on masonry applications: concrete brick, cinder block, cement, paver stones
- • Ideal for heavy duty
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.