1/4 in. x 3-1/2 in. x 6 in. SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
Mfr # DMAPL2970
Zoro # G816055802
product price:Â $12.15
/ea
Sold in multiples of 2 for $24.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMAPL2970
Zoro #
G816055802
UPC #
8925174837
Country of Origin
Switzerland
Description
Diablo's SDS-Plus 4-cutter full-carbide head concrete anchor hammer drill bits are one of the strongest, most durable, and fastest tapcon installation bits. Diablo's full-carbide head bits withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for anchor setting. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.Hex collar compatible with anchor drive sleeveDiablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bitsPrecision Tip delivers stability and accuracy required for fast, precise holesTri-Metal Diffusion Bonding provides heat resistance and prevents breakage of the full-carbide heat for maximum life and productivityOptimized four-flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durabilityMaximum performance in cordless and corded SDS-Plus rotary hammers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.