Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in. x 1/8in. x 1in. High Speed Masonry Cut-Off Disc

  • Mfr # DBD140125A01C

  • Zoro # G216041917


product price: $7.59
/ea
Sold in multiples of 5 for $37.95

Key Features

Width
13.9 in
Arbor
1"
Inside Dia.
14 in
Depth
0.15 in
For Use With
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD140125A01C
Zoro #
G216041917
UPC #
8925094685
Country of Origin
Malaysia

Dimensions

Width
13.9 in
Inside Dia.
14 in
Depth
0.15 in
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Arbor
1"
For Use With
Cut-Off
RPM
5450
Wheel Type
1
Primary Material Application
Masonry
Abrasive Material
Silicone Carbide

Description

Diablo's premium high speed masonry cut-off discs provide superior performance and increased productivity. Featuring a premium silicone carbide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in cut-off work.


  • Silicone Carbide Blend, a superior quality formulation designed for fast material removal and long cutting life
  • For use on masonry applications: concrete brick, cinder block, cement, paver stones
  • Ideal for cutting
  • Tool use 14" gas powered saw for cutting masonry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.