Zoro Homepage

1/4in x 6in x 8in SDS-Plus 2-Cutter

  • Mfr # DMAPL2150-P25

  • Zoro # G111475190


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/4 in
Overall Length
8 in
Material - Machining
Carbide-Tipped
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPL2150-P25
Zoro #
G111475190
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
8 in

Details

Material - Machining
Carbide-Tipped
Shank Type - Machining
SDS Plus

Description

Diablo DMAPL2150-P25 1/4in x 6in x 8in SDS-Plus 2-Cutter 25ctDiablofts SDS-Plus 2-cutter carbide-tipped hammer drill bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.Features: Diablo made Dura-Carbide, withstands impact and high heat applications dramatically extending life versus standard hammer bitsPeak Point Tip design for aggressive starts that produce clean fast holesOptimized brazing and hardening process extends life of carbide tips and increases productivity.Optimized four-flute design removes dust faster keeping the carbide tips cooler for ultimate strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.