Zoro Homepage

1/4"x16"x18" SDS-Plus 2-Cutter

  • Mfr # DMAPL2170

  • Zoro # G3383347


product price: $18.45
/ea

Key Features

Drill Bit Size
1/4 inx16 inx18 in
Overall Length
18 in
Shank Type - Machining
SDS Plus
Drilling Length
16 in
Cutter Heads
Carbide-Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPL2170
Zoro #
G3383347
UPC #
8925150541
Country of Origin
Germany

Dimensions

Drill Bit Size
1/4 inx16 inx18 in
Overall Length
18 in
Drilling Length
16 in
Shank Diameter
1/4 in

Details

Item
Drill Bits
Shank Type - Machining
SDS Plus
Cutter Heads
Carbide-Tipped
Number of Cutter Heads
2

Description

Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.