Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-5/16", 60-Teeth Circular Saw Blade

  • Mfr # D1660X

  • Zoro # G6639416


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With
Timber framing, Diablo Fine Finish Blades leave a smooth surface that requires little to no sanding
Application
Cutting Wood Framing
Blade Dia.
16 5/16 in
Hook Angle
22 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1660X
Zoro #
G6639416
UPC #
089250352961
Country of Origin
Italy

Dimensions

Blade Dia.
16 5/16 in
Plate Thickness
0.079 in
Cutting Depth
6-1/4"
Arbor Size
1 in
Max. Cutting Depth
6 1/4 in
Cut Width
0.11 in
Overall Thickness
0.08 in
Cutting Depth - Maximum
6 1/4 in
Overall Diameter
16 5/16 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Timber framing, Diablo Fine Finish Blades leave a smooth surface that requires little to no sanding
Application
Cutting Wood Framing
Hook Angle
22 Degrees
Primary Saw Application
Wood
Max. RPM
4000
Diamond Knockout
Diamond Knockout Not Included
Arbor Hole
1"
Kerf
.114"
Blade Type
Combination
Tip Material
Carbide
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tooth Grind
HI-ATB
Materials Cut
Wood
Primary Material Application
Wood
Max. Blade Speed
4,000 RPM
Arbor Shape
Round
Wood Cutting Type
Framing
Product Type
Circular Saw Blade
Speed - Maximum
4,000 RPM
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
For Workpiece Material
Wood

Description

Circular Saw Blade, Blade Dia. 16 5/16 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 6 1/4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.11 in, Tip Material Carbide, Hook Angle 22 Degrees , Tooth Grind HI-ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.