Zoro Homepage

16in. x 2in. 12-Grit Sanding Disc, 5PK

  • Mfr # DCD160012S01G

  • Zoro # G916042207


product price: $36.29
/pk 5, $7.26/ea

Key Features

Width
15.9 in
Depth
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD160012S01G
Zoro #
G916042207
UPC #
8925094890
Country of Origin
Switzerland

Dimensions

Width
15.9 in
Depth
0.15 in

Description

Diablo's premium 16 in. x2 in. 12-Grit Extra Coarse sanding disc includes break-through innovations that improve performance, extend sanding life and increase productivity. Ideal for all types of wood and cement.


  • Premium aluminum oxide blend - a superior quality formulation designed for fast material removal and long sanding life
  • ENDURA-BOND - a specialized high strength resin provides superior grit-to-backing bond for extreme durability
  • Recommended use - fast leveling, shaping, extra heavy stock removal and stripping
  • Materials - wood, metal, cement and plastics
  • Quantity - (1) 16 in. x 2 in. 12-Grit (Extra Coarse) sanding disc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.