Shop DIABLO
See all product information
Create Account
17/64" Metal Drill Bit
- Mfr # DMD1764JP1
- Zoro # G023437323
product price:Â
$
10.65
/ea
Key Features
Overall Length
4 3/10 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD1764JP1
- Zoro #
- G023437323
- UPC #
- 008925172949
- Country of Origin
- Germany
- Item
- Metal Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Secondary Material Application ISO Code
- N
- Flute Type
- Spiral
- Primary Material Application ISO Code
- H, K, M, P
- Secondary Material Application
- Aluminum, Plastic, Wood
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Cast Iron, Hardened Steel, Stainless Steel
- Helix Angle - Minimum
- 30 Degrees
- Application
- Metal Drilling
- Helix Angle - Maximum
- 38 Degrees
Dimensions
- Overall Length
- 4 3/10 in
- Drill Bit Size
- 17/64 in
- Shank Dia.
- 17/64 in
- Shank Length
- 1 3/5 in
- Flute Length
- 2 7/10 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 4 3/10 in
- Length
- 4 3/10 in
Description
Metal Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 130 Degrees , Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.