Zoro Homepage

18 in Diamond Segmented Blade for Asphalt

  • Mfr # DMADA1800

  • Zoro # G316395651


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Length
0.5 in
Height
19 in
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADA1800
Zoro #
G316395651
UPC #
8925173410
Country of Origin
Thailand

Dimensions

Length
0.5 in
Height
19 in
Width
18.5 in

Details

Item
Diamond Segmented Blade for Asphalt

Description

Diablo's Diamond Segmented Blade offers extreme durability, up to 3X cutting life, and precision in asphalt or concrete applications. Its segmented rim design enhances cooling and debris removal, ensuring faster, cleaner cuts. Constructed with industrial-grade diamonds and a hardened disc body, this blade delivers exceptional longevity and cutting efficiency, even in the most demanding conditions. The undercut protection ensures maximum durability and protection by preventing premature wear of the blade and loss of diamond segments. Whether working on roadwork, construction, or demolition projects, this premium blade provides maximum performance, reduced downtime, and a consistently smooth cutting experience.Up to 3X longer cutting than standard asphalt bladesTaller laser welded segments containing superior quality diamonds along with an ultra-durable bond to the disc body for faster cuts and long cutting lifeHardened disc body absorbs vibration and increases impact resistance to deliver superior quality cuts in hardened materials such as asphalt, concrete, and green concreteOptimized laser welded diamonds segments and diamond distribution lead to constant diamond exposure for maximum performance in high-speed cutting applicationsExpertly balanced premium steel core to reduce vibration and noiseUndercut protection prevents premature wear of the steel body and less of diamond segmentsIncludes a 1 in arbor, ideal for walk behind sawsFor wet cuttingMax RPM of 4,250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.