Zoro Homepage

18 in SDS-Max Bull Point Chisel

  • Mfr # DMAMXCH1090

  • Zoro # G516395642


product price: $21.95
/ea

Key Features

Length
1.65 in
Height
21.38 in
Width
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAMXCH1090
Zoro #
G516395642
UPC #
8925176657
Country of Origin
Italy

Dimensions

Length
1.65 in
Height
21.38 in
Width
1.65 in

Details

Item
Chisels

Description

Diablos SDS-Max Bull Point Chisels deliver extreme durability and stability in general demolition work and clearing reinforcements. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.Extreme durability and longer life in concreteIdeal for general demolition and clearing reinforcementsA unique heat treatment process strengthens the chisel for impact resistance and stabilityMaximum performance in cordless and corded SDS-Max rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.